Shop All Timing Belts
D&D
Timing Belt, D8M, 30 x 4400mm PL, T550
Mfr # D4400-8M-30
Zoro # G601883627
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 550
- Material FIBERGLASS
- Pitch 8
- Number of Ribs 30
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # D4400-8M-30
- Zoro # G601883627
- UPC # 190859678793
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 30mm |
Outside Length | 4400mm |
Details
Number of Teeth - Timing Belts | 550 |
Material | FIBERGLASS |
Pitch | 8 |
Number of Ribs | 30 |
Resists | Oil, Heat |
V-Belt Section | D8M |
Description
Timing Belt, D8M, 30 x 4400mm PL, T550 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.266 In. (CBSF2.265X11/16)
- D&D Timing Belt, XL, 0.37 x 24in PL, T120 (240XL037)
- D&D Timing Belt, 3M, 9 x 339mm PL, T113 (339-3M-09)
- D&D Timing Belt, 14M, 55 x 3150mm PL, T225 (3150-14M-55)
- D&D Timing Belt, H, 1.5 x 75in PL, T150 (750H150)
- D&D Timing Belt, 8M, 30 x 800mm PL, T100 (800-8M-30)
- D&D Belt, VS, 0.875 x 27.5in OC (1422V270)
- CARLISLE 322L075 Synchro-Cog Timing Belt (322L075)
- D&D Power Transmission Belts