Shop All Timing Belts
D&D
Timing Belt, D8M, 20 x 1600mm PL, T200
Mfr # D1600-8M-20
Zoro # G201884413
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 200
- Pitch 8
- Material FIBERGLASS
- Number of Ribs 20
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # D1600-8M-20
- Zoro # G201884413
- UPC # 190859547891
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 20mm |
Outside Length | 1600mm |
Details
Number of Teeth - Timing Belts | 200 |
Pitch | 8 |
Material | FIBERGLASS |
Number of Ribs | 20 |
Resists | Oil, Heat |
V-Belt Section | D8M |
Description
Timing Belt, D8M, 20 x 1600mm PL, T200 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-QS-8H (UC-QS-8H)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z421)
- THOMSON Profile Ball Rail, 640mm L, 25 W, 22.70 H (521H25A+640)
- MARATHON MOTORS Brake Motor, TENV, 5 HP, 184TC, 208-230/460 (184TTTL7041)
- D&D Timing Belt, H, 3 x 63in PL, T126 (630H300)
- D&D Timing Belt, 5M, 15 x 770mm PL, T154 (770-5M-15)
- D&D Timing Belt, 5M, 15 x 330mm PL, T66 (330-5M-15)
- D&D Timing Belt, 5M, 25 x 565mm PL, T113 (565-5M-25)
- D&D Timing Belt, 14M, 40 x 3500mm PL, T250 (3500-14M-40)
- D&D Timing Belt, 5M, 15 x 290mm PL, T58 (290-5M-15)
- MITSUBOSHI G Series Timing Belt, L Profile, 72 Teeth 0.75in W (270L075)
- D&D Power Transmission Belts