Shop All Timing Belts
D&D
Timing Belt, 8M, 30 x 760mm PL, T95
Mfr # 760-8M-30
Zoro # G401884695
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 95
- Material FIBERGLASS
- Pitch 8
- Resists Oil, Heat
- Number of Ribs 30
Product Information
- Brand D&D
- MFR # 760-8M-30
- Zoro # G401884695
- UPC # 190859711704
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 760mm |
Top Width | 30mm |
Details
Number of Teeth - Timing Belts | 95 |
Material | FIBERGLASS |
Pitch | 8 |
Resists | Oil, Heat |
Number of Ribs | 30 |
V-Belt Section | 8M |
Description
Timing Belt, 8M, 30 x 760mm PL, T95 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- D&D 1800mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1800)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- DODGE Chain Coupling Flange, FB5012 X 1 (5012X1 KWY 1/4X1/8)
- D&D Timing Belt, S8M, 15 x 696mm PL, T87 (150-S8M-696)
- D&D Timing Belt, XL, 0.5 x 17in PL, T85 (170XL050)
- D&D Timing Belt, LK, 0.5 x 35.6in PL, T95 (356LK050)
- D&D Timing Belt, 14M, 85 x 2310mm PL, T165 (2310-14M-85)
- D&D Belt, VS, 1.187 x 81.2in OC (1922V806)
- D&D Timing Belt, 5M, 25 x 535mm PL, T107 (535-5M-25)
- B B MANUFACTURING 280DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (280DXL037G)
- D&D Timing Belts