Shop All Timing Belts
D&D
Timing Belt, 8M, 30 x 1760mm PL, T220
Mfr # 1760-8M-30
Zoro # G101884667
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 220
- Pitch 8
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 30
Product Information
- Brand D&D
- MFR # 1760-8M-30
- Zoro # G101884667
- UPC # 190859343608
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 30mm |
Outside Length | 1760mm |
Details
Number of Teeth - Timing Belts | 220 |
Pitch | 8 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 30 |
V-Belt Section | 8M |
Description
Timing Belt, 8M, 30 x 1760mm PL, T220 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- LOC-LINE Nozzle, Round, 1/4, Pk4 (41404)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- D&D Timing Belt, H, 1 x 53in PL, T106 (530H100)
- D&D Belt, VS, 1.187 x 30.4in OC (1922V298)
- D&D Timing Belt, 14M, 85 x 3500mm PL, T250 (3500-14M-85)
- D&D Belt, VS, 2.75 x 110in OC (4430V1090)
- D&D Belt, VS, 1.437 x 40.3in OC (2322V396)
- D&D Belt, VS, 1 x 60.2in OC (1626V597)
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- D&D Timing Belts