Shop All Timing Belts
D&D
Timing Belt, 8M, 20 x 1120mm PL, T140
Mfr # 1120-8M-20
Zoro # G201884215
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 140
- Material FIBERGLASS
- Pitch 8
- Resists Oil, Heat
- Number of Ribs 20
Product Information
- Brand D&D
- MFR # 1120-8M-20
- Zoro # G201884215
- UPC # 190859725558
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 20mm |
Outside Length | 1120mm |
Details
Number of Teeth - Timing Belts | 140 |
Material | FIBERGLASS |
Pitch | 8 |
Resists | Oil, Heat |
Number of Ribs | 20 |
V-Belt Section | 8M |
Description
Timing Belt, 8M, 20 x 1120mm PL, T140 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB161816)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA21025)
- D&D Timing Belt, 5M, 9 x 310mm PL, T62 (310-5M-09)
- D&D Timing Belt, 5M, 9 x 325mm PL, T65 (325-5M-09)
- D&D Timing Belt, 8M, 30 x 1256mm PL, T157 (1256-8M-30)
- D&D Timing Belt, H, 1 x 30in PL, T60 (300H100)
- D&D Timing Belt, L, 1 x 22.5in PL, T60 (225L100)
- D&D Timing Belt, 5M, 15 x 225mm PL, T45 (225-5M-15)
- BESTORQ Timing Belt Model 180L312 18 in Effective length and 312 in Top Width (180L312)
- D&D Timing Belts