Shop All Timing Belts
D&D
Timing Belt, 5MK, 25 x 800mm PL, T160
Mfr # 800-5MK-25
Zoro # G701884012
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 160
- Material KEVLAR
- Pitch 5
- Resists Oil, Heat
- Number of Ribs 25
Product Information
- Brand D&D
- MFR # 800-5MK-25
- Zoro # G701884012
- UPC # 190859142904
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 800mm |
Top Width | 25mm |
Details
Number of Teeth - Timing Belts | 160 |
Material | KEVLAR |
Pitch | 5 |
Resists | Oil, Heat |
Number of Ribs | 25 |
V-Belt Section | 5MK |
Description
Timing Belt, 5MK, 25 x 800mm PL, T160 D&D DURA-SYNC TORQUE ULTIMATE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE ULTIMATE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded Kevlar material. These special Kevlar cords are designed to offer the highest breaking strength possible. The belts are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE ULTIMATE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/B162 Banded V-Belt, 165-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V573)
- MASTER DRIVE INC Classical "A" V-Belt, A60 (A60SEL)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- D&D Belt, VS, 0.875 x 30.5in OC (1422V300)
- D&D Timing Belt, 8M, 30 x 1568mm PL, T196 (1568-8M-30)
- D&D Belt, VS, 1 x 21.5in OC (1632V210)
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- D&D Timing Belt, 3M, 15 x 219mm PL, T73 (219-3M-15)
- D&D Timing Belt, L, 0.5 x 33.4in PL, T89 (334L050)
- DURA-PREMIUM TORQUE Timing Belt, XH, 2 x 77in PL, T88 (770XH200)
- D&D Timing Belts