Shop All Timing Belts
D&D
Timing Belt, 5M, 9 x 295mm PL, T59
Mfr # 295-5M-09
Zoro # G801889139
product price: $5.15
/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 59
- Material FIBERGLASS
- Pitch 5
- Resists Oil, Heat
- Number of Ribs 9
Product Information
- Brand D&D
- MFR # 295-5M-09
- Zoro # G801889139
- UPC # 190859680369
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 9mm |
Outside Length | 295mm |
Details
Number of Teeth - Timing Belts | 59 |
Material | FIBERGLASS |
Pitch | 5 |
Resists | Oil, Heat |
Number of Ribs | 9 |
V-Belt Section | 5M |
Description
Timing Belt, 5M, 9 x 295mm PL, T59 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/BX51 Banded Cogged V-Belt, 54" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX51)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- BERLISS 70mm x 150mm x 35mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6314-2RS BERLISS)
- DAYTON 5L410 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410)
- D&D Timing Belt, XL, 0.5 x 58in PL, T290 (580XL050)
- D&D Timing Belt, H, 0.75 x 30in PL, T60 (300H075)
- D&D Timing Belt, 5M, 25 x 1150mm PL, T230 (1150-5M-25)
- D&D Belt, VS, 0.875 x 36.5in OC (1422V360)
- D&D Timing Belt, 5M, 15 x 275mm PL, T55 (275-5M-15)
- D&D Timing Belt, 8M, 30 x 576mm PL, T72 (576-8M-30)
- BANDO TimingBelt, Synchro-Link, Neoprene, 600H100 (600H100G)
- D&D Timing Belts