Shop All Timing Belts
D&D
Timing Belt, 5M, 25 x 565mm PL, T113
Mfr # 565-5M-25
Zoro # G301883668
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 113
- Material FIBERGLASS
- Pitch 5
- Number of Ribs 25
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 565-5M-25
- Zoro # G301883668
- UPC # 190859680154
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 25mm |
Outside Length | 565mm |
Details
Number of Teeth - Timing Belts | 113 |
Material | FIBERGLASS |
Pitch | 5 |
Number of Ribs | 25 |
Resists | Oil, Heat |
V-Belt Section | 5M |
Description
Timing Belt, 5M, 25 x 565mm PL, T113 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- SNAP-TITE Dust Cap, 71 Series, 3/4 In. Couplings (71-3PCC-12)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- D&D Timing Belt, 5M, 15 x 405mm PL, T81 (405-5M-15)
- D&D Timing Belt, L, 1 x 26.2in PL, T70 (262L100)
- D&D Belt, VS, 1.75 x 37.5in OC (2830V367)
- D&D Belt, VS, 1.437 x 37.1in OC (2322V364)
- D&D Timing Belt, H, 2 x 60in PL, T120 (600H200)
- MITSUBOSHI Polyurethane Open End Timing Belt HTD 5M Pitch, 100m Long x 25mm Wide (25H5M100MWH)
- D&D Timing Belts