Shop All Timing Belts
D&D
Timing Belt, 5M, 15 x 375mm PL, T75
Mfr # 375-5M-15
Zoro # G101883950
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 75
- Material FIBERGLASS
- Pitch 5
- Number of Ribs 15
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 375-5M-15
- Zoro # G101883950
- UPC # 190859714903
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 15mm |
Outside Length | 375mm |
Details
Number of Teeth - Timing Belts | 75 |
Material | FIBERGLASS |
Pitch | 5 |
Number of Ribs | 15 |
Resists | Oil, Heat |
V-Belt Section | 5M |
Description
Timing Belt, 5M, 15 x 375mm PL, T75 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- FAG BEARINGS FAG 2202 TV C3, SelfAligning Ball Bearings Double Row (2202 TV C3)
- BIMBA DOUBLE ACTING PNEUMATIC CYLINDER (CFO-05929-A)
- GATES MegaCrimp Couplings (8G-8MP)
- D&D Timing Belt, 8M, 30 x 1696mm PL, T212 (1696-8M-30)
- D&D Timing Belt, 14M, 40 x 3500mm PL, T250 (3500-14M-40)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- D&D Timing Belt, 3M, 9 x 240mm PL, T80 (240-3M-09)
- D&D Timing Belt, D8M, 20 x 1600mm PL, T200 (D1600-8M-20)
- D&D Power Transmission Belts