Shop All Timing Belts
D&D
Timing Belt, 5M, 15 x 255mm PL, T51
Mfr # 255-5M-15
Zoro # G601884143
product price: $7.15
/ea
Sold in multiples of 3 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 51
- Pitch 5
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 15
Product Information
- Brand D&D
- MFR # 255-5M-15
- Zoro # G601884143
- UPC # 190859253716
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 255mm |
Top Width | 15mm |
Details
Number of Teeth - Timing Belts | 51 |
Pitch | 5 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 15 |
V-Belt Section | 5M |
Description
Timing Belt, 5M, 15 x 255mm PL, T51 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40BS15H X 3/4)
- MANITOU Bronze Bushing Flanged 5/8" Id", 3/4" Od, 153210 (153310)
- LINCOLN Swivel Front Wheels For 3601 (275636)
- FESTO Swivel Flange SNGB-200-B (SNGB-200-B)
- D&D Timing Belt, 8M, 30 x 800mm PL, T100 (800-8M-30)
- D&D Timing Belt, 8M, 20 x 656mm PL, T82 (656-8M-20)
- D&D Timing Belt, 5M, 9 x 520mm PL, T104 (520-5M-09)
- D&D Timing Belt, L, 0.75 x 27in PL, T72 (270L075)
- D&D Timing Belt, 8M, 30 x 1696mm PL, T212 (1696-8M-30)
- D&D Belt, VS, 0.875 x 30.5in OC (1422V300)
- D&D Timing Belt, 14M, 85 x 1190mm PL, T85 (1190-14M-85)
- D&D Power Transmission Belts