Shop All Timing Belts
D&D
Timing Belt, 3M, 9 x 246mm PL, T82
Mfr # 246-3M-09
Zoro # G101884643
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 82
- Material FIBERGLASS
- Pitch 3
- Resists Oil, Heat
- Number of Ribs 9
Product Information
- Brand D&D
- MFR # 246-3M-09
- Zoro # G101884643
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 9mm |
Outside Length | 246mm |
Details
Number of Teeth - Timing Belts | 82 |
Material | FIBERGLASS |
Pitch | 3 |
Resists | Oil, Heat |
Number of Ribs | 9 |
V-Belt Section | 3M |
Description
Timing Belt, 3M, 9 x 246mm PL, T82 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERF12NCC, Return Line, 10 micron, Inside-Out (MF0063386)
- FESTO Reducing Nipple NPFC-R-G38-G14-MF (NPFC-R-G38-G14-MF)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- TIMKEN TIM-JLM714149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM714149 (JLM714149)
- D&D Timing Belt, S5M, 10 x 390mm PL, T78 (100-S5M-390)
- D&D Timing Belt, S5M, 15 x 425mm PL, T85 (150-S5M-425)
- D&D Timing Belt, DXL, 0.37 x 25in PL, T125 (D250XL037)
- D&D Timing Belt, 5M, 15 x 1135mm PL, T227 (1135-5M-15)
- D&D Timing Belt, H, 1 x 36in PL, T72 (360H100)
- D&D Belt, VS, 0.875 x 44.5in OC (1422V440)
- BESTORQ 8M Timing Belts, 1080-8M-30 (1080-8M-30)
- D&D Timing Belts