Shop All Timing Belts
D&D
Timing Belt, 3M, 6 x 204mm PL, T68
Mfr # 204-3M-06
Zoro # G401883872
Sold in multiples of 11 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 68
- Pitch 3
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 6
Product Information
- Brand D&D
- MFR # 204-3M-06
- Zoro # G401883872
- UPC # 190859515029
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 6mm |
Outside Length | 204mm |
Details
Number of Teeth - Timing Belts | 68 |
Pitch | 3 |
Material | FIBERGLASS |
Resists | Oil, Heat |
Number of Ribs | 6 |
V-Belt Section | 3M |
Description
Timing Belt, 3M, 6 x 204mm PL, T68 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SD)
- TOMPKINS Hydraulic Fitting-Steel08FJ CAP (0304-C-08)
- MILTON Mini Regulator Mounting Bracket (1160)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x5/8)
- D&D Belt, VS, 2.75 x 110in OC (4430V1090)
- D&D Timing Belt, XL, 0.75 x 9in PL, T45 (90XL075)
- D&D Timing Belt, 5M, 25 x 645mm PL, T129 (645-5M-25)
- D&D Timing Belt, L, 0.75 x 27in PL, T72 (270L075)
- D&D Timing Belt, 5M, 20 x 670mm PL, T134 (670-5M-20)
- D&D Timing Belt, 5M, 25 x 1150mm PL, T230 (1150-5M-25)
- D&D Timing Belt, 3M, 15 x 531mm PL, T177 (531-3M-15)
- D&D Timing Belts