Shop All Timing Belts
D&D
Belt, VS, 2.75 x 110in OC
Mfr # 4430V1090
Zoro # G901886830
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 2 3/4"
- Resists Oil, Heat
- Material POLYESTER
- Number of Ribs 1
Product Information
- Brand D&D
- MFR # 4430V1090
- Zoro # G901886830
- UPC # 190859119968
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 2 3/4" |
Outside Length | 110" |
Details
V-Belt Section | VS |
Resists | Oil, Heat |
Material | POLYESTER |
Number of Ribs | 1 |
Description
Belt, VS, 2.75 x 110in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-N6M)
- HERITAGE Extension, 1/8"-27NPTFx1/8"-27NPTF, CSZ (H43762)
- BLUE DEMON Solvent-Based Anti-Spatter, 16 oz., Can (BDAS-S-16OZC)
- ROBERTS/Q.E.P.. Tile Suction Cup (75000)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- D&D Belt, VS, 1.437 x 40.3in OC (2322V396)
- D&D Timing Belt, 8M, 25 x 3360mm PL, T420 (3360-8M-25)
- D&D Belt, VS, 1.437 x 44.8in OC (2322V441)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Timing Belt, L, 1 x 15in PL, T40 (150L100)
- D&D Power Transmission Belts