Shop All Timing Belts
D&D
Belt, VS, 1.812 x 97.4in OC
Mfr # 2926V966
Zoro # G701889314
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Top Width 1 4/5"
- Number of Ribs 1
- Material POLYESTER
- Outside Length 97 2/5"
Product Information
- Brand D&D
- MFR # 2926V966
- Zoro # G701889314
- UPC # 190859119586
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 4/5" |
Outside Length | 97 2/5" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Description
Belt, VS, 1.812 x 97.4in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 10.4in PL, T52 (104XL037)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-7 CI 1/4 NPT (CA))
- R B L PRODUCTS R B L Products RB135 Air Hose Protective Sleeve (RB135)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9B, Bushed Bore (9B)
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- D&D Timing Belt, 5M, 15 x 270mm PL, T54 (270-5M-15)
- D&D Timing Belt, 8M, 30 x 1568mm PL, T196 (1568-8M-30)
- D&D Timing Belt, XL, 0.37 x 12in PL, T60 (120XL037)
- D&D Timing Belt, L, 0.5 x 60in PL, T160 (600L050)
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- DURA-SURE TORQUE Timing Belt, S2M, 4 x 448mm PL, T224 (40-S2M-448)
- D&D Timing Belts