Shop All Timing Belts
D&D
Belt, VS, 1.75 x 37.5in OC
Mfr # 2830V367
Zoro # G701885293
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Outside Length 37 1/2"
- Material POLYESTER
- V-Belt Section VS
- Top Width 1 3/4"
Product Information
- Brand D&D
- MFR # 2830V367
- Zoro # G701885293
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 37 1/2" |
Top Width | 1 3/4" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 1.75 x 37.5in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- WILKERSON Kit, Manual Drain (GRP-96-685)
- NORGREN 1/4In 10Psi Npt Pneumatic Regulator (V06-2A3-PNEA)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SCP4H, Suction, 3 micron (ZX-HC7500SCP4H)
- D&D Timing Belt, 8M, 20 x 1000mm PL, T125 (1000-8M-20)
- D&D Timing Belt, 8M, 30 x 960mm PL, T120 (960-8M-30)
- D&D Belt, VS, 1.437 x 36.6in OC (2330V359)
- D&D Timing Belt, H, 1.5 x 54in PL, T108 (540H150)
- D&D Belt, VS, 2.75 x 86in OC (4430V850)
- D&D Timing Belt, 5M, 15 x 230mm PL, T46 (230-5M-15)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHN6)
- D&D Timing Belts