Shop All Timing Belts
D&D
Belt, VS, 1.437 x 48.8in OC
Mfr # 2322V481
Zoro # G901892596
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- Outside Length 48 4/5"
- Number of Ribs 1
- Top Width 1 3/7"
- V-Belt Section VS
Product Information
- Brand D&D
- MFR # 2322V481
- Zoro # G901892596
- UPC # 190859670520
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 48 4/5" |
Top Width | 1 3/7" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
V-Belt Section | VS |
Material | POLYESTER |
Description
Belt, VS, 1.437 x 48.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500 (MR28-2)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-31)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- NTN NTN 6308LB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Sealed (6308LB)
- D&D Timing Belt, 3M, 15 x 219mm PL, T73 (219-3M-15)
- D&D Timing Belt, 14M, 85 x 2800mm PL, T200 (2800-14M-85)
- D&D Timing Belt, 3M, 15 x 348mm PL, T116 (348-3M-15)
- D&D Timing Belt, H, 1 x 33in PL, T66 (330H100)
- D&D Timing Belt, L, 1 x 30in PL, T80 (300L100)
- D&D Timing Belt, L, 0.75 x 21in PL, T56 (210L075)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 62in PL, T124 (620H100)
- D&D Power Transmission Belts