Shop All Timing Belts
D&D
Belt, VS, 1.437 x 46.8in OC
Mfr # 2322V461
Zoro # G501892880
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 3/7"
- Resists Oil, Heat
- V-Belt Section VS
- Material POLYESTER
- Outside Length 46 4/5"
Product Information
- Brand D&D
- MFR # 2322V461
- Zoro # G501892880
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/7" |
Outside Length | 46 4/5" |
Details
Resists | Oil, Heat |
V-Belt Section | VS |
Material | POLYESTER |
Number of Ribs | 1 |
Description
Belt, VS, 1.437 x 46.8in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Universal Camshaft Bearing Tool, W89220 (W89220)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA012NPPB)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- D&D Timing Belt, L, 0.5 x 15.4in PL, T41 (154L050)
- D&D Timing Belt, 8M, 25 x 1800mm PL, T225 (1800-8M-25)
- D&D Timing Belt, 3M, 9 x 369mm PL, T123 (369-3M-09)
- D&D Timing Belt, DL, 0.5 x 54in PL, T144 (D540L050)
- D&D Timing Belt, L, 0.75 x 22.5in PL, T60 (225L075)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In, Pitch: 1/5" (1DHH7)
- D&D Power Transmission Belts