Shop All Timing Belts
D&D
Belt, VS, 1.437 x 40.3in OC
Mfr # 2322V396
Zoro # G201892838
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Resists Oil, Heat
- Number of Ribs 1
- Material POLYESTER
- Top Width 1 3/7"
Product Information
- Brand D&D
- MFR # 2322V396
- Zoro # G201892838
- UPC # 190859425823
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/7" |
Outside Length | 40 2/7" |
Details
V-Belt Section | VS |
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
Description
Belt, VS, 1.437 x 40.3in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10MOR-10FOR-10FOR TEE (6835-10-10-10)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB-29)
- NATIONAL Small Bore Metric Seals, 50X72X8-R2LS32-S (50X72X8-R2LS32-S)
- YORK 460v3ph 2hp 820rpm Motor (024-34980-201)
- D&D Timing Belt, S5M, 10 x 375mm PL, T75 (100-S5M-375)
- D&D Timing Belt, L, 1 x 30in PL, T80 (300L100)
- D&D Timing Belt, L, 1 x 22.5in PL, T60 (225L100)
- D&D Timing Belt, 14M, 40 x 3500mm PL, T250 (3500-14M-40)
- D&D Timing Belt, XL, 0.5 x 27in PL, T135 (270XL050)
- D&D Timing Belt, H, 3 x 57in PL, T114 (570H300)
- CARLISLE 1280-8MPT-22 Panther Synchronous Belt (1280-8MPT-22)
- D&D Timing Belts