Shop All Timing Belts
D&D
Belt, VS, 1.437 x 36.6in OC
Mfr # 2326V359
Zoro # G301885747
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 36 3/5"
- Top Width 1 3/7"
- Resists Oil, Heat
- Number of Ribs 1
- Material POLYESTER
Product Information
- Brand D&D
- MFR # 2326V359
- Zoro # G301885747
- UPC # 190859425779
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 36 3/5" |
Top Width | 1 3/7" |
Details
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Description
Belt, VS, 1.437 x 36.6in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd Saber, 100E20H (100E20H)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 115/230V AC Voltage, 48Z Frame, 1,725 Nameplate RPM (6K965)
- D&D Timing Belt, 8M, 20 x 1760mm PL, T220 (1760-8M-20)
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- D&D Timing Belt, 5M, 15 x 290mm PL, T58 (290-5M-15)
- D&D Belt, VS, 1.375 x 35.2in OC (2230V345)
- D&D Timing Belt, H, 1 x 90in PL, T180 (900H100)
- D&D Timing Belt, 5M, 15 x 1145mm PL, T229 (1145-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-30 (720-8MGT-30)
- D&D Timing Belts