Shop All Timing Belts
D&D
Belt, VS, 1.437 x 35.4in OC
Mfr # 2322V347
Zoro # G001892977
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1 3/7"
- Resists Oil, Heat
- Outside Length 35 2/5"
- Material POLYESTER
Product Information
- Brand D&D
- MFR # 2322V347
- Zoro # G001892977
- UPC # 190859424949
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/7" |
Outside Length | 35 2/5" |
Details
Number of Ribs | 1 |
Resists | Oil, Heat |
Material | POLYESTER |
V-Belt Section | VS |
Description
Belt, VS, 1.437 x 35.4in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 01-0097 40/5/440 Round (01-0097)
- B & K HOSE CLAMP ASSORT PACK (671755A)
- DYKEM Layout Fluid, Blue, 1 gal. Jug (80700)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-104)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- D&D Timing Belt, H, 2 x 36in PL, T72 (360H200)
- D&D Timing Belt, 14M, 65 x 2100mm PL, T150 (2100-14M-65)
- D&D Timing Belt, 5M, 15 x 460mm PL, T92 (460-5M-15)
- D&D Belt, VS, 1.437 x 37.1in OC (2322V364)
- D&D Timing Belt, H, 1 x 24in PL, T48 (240H100)
- DURA-PREMIUM TORQUE Timing Belt, XXH, 5 x 90in PL, T72 (900XXH500)
- D&D Power Transmission Belts