Shop All Timing Belts
D&D
Belt, VS, 1.375 x 35.2in OC
Mfr # 2230V345
Zoro # G901889145
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 3/8"
- V-Belt Section VS
- Outside Length 35 1/5"
- Material POLYESTER
- Number of Ribs 1
Product Information
- Brand D&D
- MFR # 2230V345
- Zoro # G901889145
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/8" |
Outside Length | 35 1/5" |
Details
V-Belt Section | VS |
Material | POLYESTER |
Number of Ribs | 1 |
Resists | Oil, Heat |
Description
Belt, VS, 1.375 x 35.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 1.00 Gallon (PU304)
- DODGE Setscrew Ball Bearings, SL Light Duty Pillow Block, P2B-SL-012 (128106 3/4 SL PB)
- BESTORQ Aftermarket SHELLMAN B74 Replacement Belt, B74 (B74)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Needle Bearing, 1" Bore (P1F)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- D&D Timing Belt, 14M, 85 x 3500mm PL, T250 (3500-14M-85)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- D&D Timing Belt, 5M, 15 x 370mm PL, T74 (370-5M-15)
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- D&D Timing Belt, DL, 0.5 x 54in PL, T144 (D540L050)
- D&D Timing Belts