Shop All Timing Belts
D&D
Belt, VS, 1.375 x 33.3in OC
Mfr # 2230V326
Zoro # G101889211
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Material POLYESTER
- Top Width 1 3/8"
- Resists Oil, Heat
- V-Belt Section VS
Product Information
- Brand D&D
- MFR # 2230V326
- Zoro # G101889211
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 3/8" |
Outside Length | 33 2/7" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
V-Belt Section | VS |
Description
Belt, VS, 1.375 x 33.3in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- CHIEF Control Valve, 10 GPM, 3 Spool (220959)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1000mm (SPZ1000)
- D&D Timing Belt, DL, 1 x 45in PL, T120 (D450L100)
- D&D Timing Belt, 3M, 6 x 204mm PL, T68 (204-3M-06)
- D&D Belt, VS, 1.437 x 48.8in OC (2322V481)
- D&D Timing Belt, S5M, 15 x 930mm PL, T186 (150-S5M-930)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- D&D Belt, VS, 1.437 x 36.6in OC (2326V359)
- D&D Timing Belt, 8M, 30 x 1256mm PL, T157 (1256-8M-30)
- D&D Power Transmission Belts