Shop All Timing Belts
D&D
Belt, VS, 1.187 x 81.2in OC
Mfr # 1922V806
Zoro # G101866809
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 1/5"
- V-Belt Section VS
- Outside Length 81 1/5"
- Material POLYESTER
- Number of Ribs 1
Product Information
- Brand D&D
- MFR # 1922V806
- Zoro # G101866809
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 81 1/5" |
Details
V-Belt Section | VS |
Material | POLYESTER |
Number of Ribs | 1 |
Resists | Oil, Heat |
Description
Belt, VS, 1.187 x 81.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Post (57264)
- DONALDSON Clamp, U-Bolt 3 In (76 Mm) (P206407)
- TSUBAKI Sprocket , 60 Chain Size, 12 # of Teeth (60JA12)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- D&D Timing Belt, MXL, 0.25 x 25.2in PL, T315 (252MXL025)
- D&D Timing Belt, 8M, 30 x 1760mm PL, T220 (1760-8M-30)
- D&D Timing Belt, L, 0.75 x 19.5in PL, T52 (195L075)
- D&D Timing Belt, 5M, 9 x 720mm PL, T144 (720-5M-09)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- D&D Belt, VS, 1 x 34.4in OC (1626V339)
- D&D Power Transmission Belts