Shop All Timing Belts
D&D
Belt, VS, 1.187 x 79.7in OC
Mfr # 1930V791
Zoro # G701866834
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1 1/5"
- Material POLYESTER
- V-Belt Section VS
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 1930V791
- Zoro # G701866834
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 79 5/7" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
V-Belt Section | VS |
Resists | Oil, Heat |
Description
Belt, VS, 1.187 x 79.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Stencil Ink, White (SC3105000)
- SPEEDAIRE Silencer Muffler, 1/2 In MNPT, 1-1/4 Hex (1EJW3)
- A.O. SMITH Genteq Direct Drive Motor, 1/3 HP, 1075 RPM, 115V, OAO, 48 Frame, Resilient Rings (3585)
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- D&D Timing Belt, H, 1 x 85in PL, T170 (850H100)
- D&D Timing Belt, L, 0.5 x 60in PL, T160 (600L050)
- D&D Timing Belt, XH, 2 x 63in PL, T72 (630XH200)
- B B MANUFACTURING 1136-8M-20, Timing Belt, Neoprene, Fiberglass (1136-8M-20)
- D&D Timing Belts