Shop All Timing Belts
D&D
Belt, VS, 1.187 x 54.7in OC
Mfr # 1930V541
Zoro # G501887671
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Oil, Heat
- V-Belt Section VS
- Outside Length 54 5/7"
- Top Width 1 1/5"
- Number of Ribs 1
Product Information
- Brand D&D
- MFR # 1930V541
- Zoro # G501887671
- UPC # 190859119951
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 54 5/7" |
Top Width | 1 1/5" |
Details
Resists | Oil, Heat |
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Description
Belt, VS, 1.187 x 54.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Scooter Belt, 634-15.5-29-8.0 (634-15.5-29-8.0)
- GATES PowerGrip HTD Belts, 450-5M-15 (450-5M-15)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- CONTINENTAL CONTITECH 4/5V2000 Banded V-Belt, 200" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V2000)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- D&D Timing Belt, 8M, 30 x 1256mm PL, T157 (1256-8M-30)
- D&D Timing Belt, XL, 0.37 x 21in PL, T105 (210XL037)
- D&D Timing Belt, L, 0.5 x 28.5in PL, T76 (285L050)
- D&D Timing Belt, H, 3 x 63in PL, T126 (630H300)
- D&D Timing Belt, H, 2 x 36in PL, T72 (360H200)
- GATES Hi-Power II Belts, A27 (A27)
- D&D Timing Belts