Shop All Timing Belts
D&D
Belt, VS, 1.187 x 51.3in OC
Mfr # 1922V507
Zoro # G601886963
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- V-Belt Section VS
- Outside Length 51 2/7"
- Resists Oil, Heat
- Material POLYESTER
Product Information
- Brand D&D
- MFR # 1922V507
- Zoro # G601886963
- UPC # 190859100935
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 51 2/7" |
Top Width | 1 1/5" |
Details
Number of Ribs | 1 |
V-Belt Section | VS |
Resists | Oil, Heat |
Material | POLYESTER |
Description
Belt, VS, 1.187 x 51.3in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- HYDAC VM5D.0/L24 306846 Differntial Pressure Indicator (VM5D.0/L24)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- D&D Timing Belt, DL, 0.75 x 54in PL, T144 (D540L075)
- D&D Timing Belt, H, 1.5 x 36in PL, T72 (360H150)
- D&D Timing Belt, DH, 1 x 70in PL, T140 (D700H100)
- D&D Timing Belt, H, 2 x 63in PL, T126 (630H200)
- D&D Timing Belt, 8M, 36 x 1600mm PL, T200 (1600-8M-36)
- D&D Timing Belt, XLK, 0.37 x 14.2in PL, T71 (142XLK037)
- BANDO Hp-Sts S8M-1160 Tb, 250-S8M-1160 Hp (250-S8M-1160 HP)
- D&D Power Transmission Belts