Shop All Timing Belts
D&D
Belt, VS, 1.187 x 42.3in OC
Mfr # 1922V417
Zoro # G601886758
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 1/5"
- Number of Ribs 1
- V-Belt Section VS
- Outside Length 42 2/7"
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 1922V417
- Zoro # G601886758
- UPC # 190859585763
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 42 2/7" |
Details
Number of Ribs | 1 |
V-Belt Section | VS |
Resists | Oil, Heat |
Material | POLYESTER |
Description
Belt, VS, 1.187 x 42.3in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- CAMOZZI Right Angle Flow Control, 5/32 " OD X 1/8" NPT (GSCU 53-02)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC206-20)
- D&D Timing Belt, H, 1.5 x 36in PL, T72 (360H150)
- D&D Timing Belt, H, 1 x 49in PL, T98 (490H100)
- D&D Timing Belt, MXL, .62 x 30.2in PL, T378 (302MXL062)
- D&D Belt, VS, 1.187 x 30.4in OC (1922V298)
- D&D Timing Belt, 5M, 15 x 850mm PL, T170 (850-5M-15)
- D&D Timing Belt, 5M, 15 x 615mm PL, T123 (615-5M-15)
- BANDO TimingBelt, Synchro-Link, Neoprene, 330H100 (330H100G)
- D&D Timing Belts