Shop All Timing Belts
D&D
Belt, VS, 1.187 x 40.6in OC
Mfr # 1930V400
Zoro # G901888025
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Material POLYESTER
- Top Width 1 1/5"
- Resists Oil, Heat
- Outside Length 40 3/5"
Product Information
- Brand D&D
- MFR # 1930V400
- Zoro # G901888025
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 40 3/5" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
V-Belt Section | VS |
Description
Belt, VS, 1.187 x 40.6in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Nylon Air Tubing Clamps 12PCS (PC12HC)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- MARATHON Motor X513, 1,1140, OPEN, 56HZ, 3/60/208-230/460 (X513)
- D&D Belt, VS, 1.187 x 51.3in OC (1926V507)
- D&D Belt, VS, 1.437 x 36.6in OC (2330V359)
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- D&D Timing Belt, 5M, 15 x 670mm PL, T134 (670-5M-15)
- D&D Timing Belt, L, 0.5 x 15in PL, T40 (150L050)
- D&D Timing Belt, XL, 0.37 x 27in PL, T135 (270XL037)
- D&D Timing Belt, H, 1 x 33in PL, T66 (330H100)
- GATES Multi-Speed Belts, 2926V646 (2926V646)
- D&D Power Transmission Belts