Shop All Timing Belts
D&D
Belt, VS, 1.187 x 38.1in OC
Mfr # 1930V375
Zoro # G301888076
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 38 1/9"
- Number of Ribs 1
- Resists Oil, Heat
- Top Width 1 1/5"
- V-Belt Section VS
Product Information
- Brand D&D
- MFR # 1930V375
- Zoro # G301888076
- UPC # 190859586746
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 38 1/9" |
Top Width | 1 1/5" |
Details
Number of Ribs | 1 |
Resists | Oil, Heat |
V-Belt Section | VS |
Material | POLYESTER |
Description
Belt, VS, 1.187 x 38.1in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ST Bushing, B, 2 3/8 in B Dia, 1.938 in L (BX2-3/8)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X08X08)
- FESTO Stepper Motor EMMS-ST-57-M-S-G2 (EMMS-ST-57-M-S-G2)
- CONTINENTAL CONTITECH 2/B118 Banded V-Belt, 121" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B118)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- D&D Timing Belt, 14M, 55 x 1610mm PL, T115 (1610-14M-55)
- D&D Timing Belt, 8M, 20 x 1120mm PL, T140 (1120-8M-20)
- D&D Timing Belt, 14M, 55 x 2800mm PL, T200 (2800-14M-55)
- D&D Belt, VS, 1.187 x 43.3in OC (1926V427)
- D&D Timing Belt, 14M, 85 x 2800mm PL, T200 (2800-14M-85)
- D&D Timing Belt, 5M, 15 x 275mm PL, T55 (275-5M-15)
- D&D Power Transmission Belts