Shop All Timing Belts
D&D
Belt, VS, 1.187 x 34.4in OC
Mfr # 1922V338
Zoro # G401886286
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Resists Oil, Heat
- Top Width 1 1/5"
- Outside Length 34 2/5"
- Material POLYESTER
Product Information
- Brand D&D
- MFR # 1922V338
- Zoro # G401886286
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 34 2/5" |
Details
V-Belt Section | VS |
Resists | Oil, Heat |
Material | POLYESTER |
Number of Ribs | 1 |
Description
Belt, VS, 1.187 x 34.4in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- MTD Belt-V Type (954-0486A)
- RIDGE THREAD CUTTING OIL GAL DARK (70830)
- DAYTON AX110 Cogged V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L258)
- D&D Timing Belt, 5M, 15 x 270mm PL, T54 (270-5M-15)
- D&D Timing Belt, 8M, 20 x 1760mm PL, T220 (1760-8M-20)
- D&D Belt, VS, 1.187 x 43.2in OC (1922V426)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- D&D Timing Belt, 8M, 30 x 656mm PL, T82 (656-8M-30)
- D&D Timing Belt, 8M, 20 x 624mm PL, T78 (624-8M-20)
- BSC PREFERRED Timing Belt - H, 1 x 39in PL, T78 (390H100)
- D&D Timing Belts