Shop All Timing Belts
D&D
Belt, VS, 1.187 x 32.7in OC
Mfr # 1922V321
Zoro # G501886421
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1 1/5"
- Material POLYESTER
- Outside Length 32 5/7"
- Number of Ribs 1
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 1922V321
- Zoro # G501886421
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/5" |
Outside Length | 32 5/7" |
Details
Material | POLYESTER |
Number of Ribs | 1 |
Resists | Oil, Heat |
V-Belt Section | VS |
Description
Belt, VS, 1.187 x 32.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Condenser Fan Motor, 1/5 HP, ECM, 208-230V (6301)
- CONTINENTAL CONTITECH 4L340 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- D&D 66" Outside Length, 3/8" Top Width, 1 Ribs (3VX660)
- CARRIER V-belt (P463-A49)
- D&D Timing Belt, XL, 0.37 x 16in PL, T80 (160XL037)
- D&D Timing Belt, L, 0.5 x 30.4in PL, T81 (304L050)
- D&D Belt, VS, 1.812 x 61.4in OC (2926V606)
- D&D Timing Belt, S5M, 15 x 930mm PL, T186 (150-S5M-930)
- D&D Timing Belt, H, 3 x 57in PL, T114 (570H300)
- D&D Belt, VS, 1.187 x 46in OC (1922V454)
- B B MANUFACTURING 2800-8M-85, Timing Belt, Neoprene, Fiberglass (2800-8M-85)
- D&D Power Transmission Belts