Shop All Timing Belts
D&D
Belt, VS, 1 x 60.2in OC
Mfr # 1626V597
Zoro # G801888132
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Resists Oil, Heat
- Number of Ribs 1
- Material POLYESTER
- Outside Length 60 1/5"
Product Information
- Brand D&D
- MFR # 1626V597
- Zoro # G801888132
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 60 1/5" |
Top Width | 1" |
Details
V-Belt Section | VS |
Resists | Oil, Heat |
Number of Ribs | 1 |
Material | POLYESTER |
Description
Belt, VS, 1 x 60.2in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (BX79)
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK40118)
- D&D Timing Belt, 8M, 30 x 1568mm PL, T196 (1568-8M-30)
- D&D Timing Belt, H, 1.5 x 39in PL, T78 (390H150)
- D&D Timing Belt, 5M, 15 x 835mm PL, T167 (835-5M-15)
- D&D Timing Belt, P8M, 20 x 1280mm PL, T160 (1280-P8M-20)
- D&D Timing Belt, L, 0.5 x 22.5in PL, T60 (225L050)
- D&D Timing Belt, XL, 0.37 x 30in PL, T150 (300XL037)
- BESTORQ 3M Timing Belts (384-3M-15)
- D&D Power Transmission Belts