Shop All Timing Belts
D&D
Belt, VS, 1 x 21.5in OC
Mfr # 1632V210
Zoro # G901888506
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Outside Length 21 1/2"
- Material POLYESTER
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 1632V210
- Zoro # G901888506
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 21 1/2" |
Top Width | 1" |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, VS, 1 x 21.5in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Pump Assembly (500246312171510)
- ORBIT PVC 1/2 in. D X 3/4 in. D Hose Adapter 1 pk (53368)
- CORNWELL TOOLS Throttle Seat (RS93127)
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- D&D Timing Belt, L, 1 x 60in PL, T160 (600L100)
- D&D Timing Belt, XL, 0.37 x 21in PL, T105 (210XL037)
- D&D Timing Belt, XL, 0.37 x 25in PL, T125 (250XL037)
- D&D Timing Belt, XL, 1 x 10in PL, T50 (100XL100)
- D&D Timing Belt, H, 1 x 30in PL, T60 (300H100)
- D&D Timing Belt, 5M, 15 x 325mm PL, T65 (325-5M-15)
- D&D Belt, VS, 0.875 x 27.5in OC (1422V270)
- D&D Timing Belts