Shop All Timing Belts
D&D
Belt, VS, 0.875 x 47.1in OC
Mfr # 1422V466
Zoro # G201890544
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Outside Length 47 1/9"
- Top Width 7/8"
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 1422V466
- Zoro # G201890544
- UPC # 190859671015
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 47 1/9" |
Top Width | 7/8" |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Resists | Oil, Heat |
Material | POLYESTER |
Description
Belt, VS, 0.875 x 47.1in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-12-200-P-A (DSNU-12-200-P-A)
- EAGLE BELTING Round Belt, Solid, 1/8 In, Polyurethane (4907006)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-NB-RS)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K182BG)
- D&D Belt, VS, 1.187 x 34.4in OC (1922V338)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Timing Belt, 5M, 25 x 535mm PL, T107 (535-5M-25)
- D&D Timing Belt, 5M, 15 x 850mm PL, T170 (850-5M-15)
- D&D Timing Belt, D8M, 20 x 1600mm PL, T200 (D1600-8M-20)
- D&D Belt, VS, 2.75 x 86in OC (4430V850)
- MITSUBOSHI G Series Timing Belt, H Profile, 72 Teeth 1in W (360H100)
- D&D Timing Belts