Shop All Timing Belts
D&D
Belt, VS, 0.875 x 30.5in OC
Mfr # 1422V300
Zoro # G601890427
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Material POLYESTER
- Outside Length 30 1/2"
- Top Width 7/8"
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 1422V300
- Zoro # G601890427
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 30 1/2" |
Top Width | 7/8" |
Details
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
V-Belt Section | VS |
Description
Belt, VS, 0.875 x 30.5in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-125-250-PPVA-N3 (DSBC-125-250-PPVA-N3)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB SC 200)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35BS11H X 1/2)
- D&D Timing Belt, 5M, 15 x 370mm PL, T74 (370-5M-15)
- D&D Timing Belt, 5M, 15 x 310mm PL, T62 (310-5M-15)
- D&D Timing Belt, L, 0.75 x 22.5in PL, T60 (225L075)
- D&D Timing Belt, 8M, 36 x 1600mm PL, T200 (1600-8M-36)
- D&D Timing Belt, D5M, 25 x 1270mm PL, T254 (D1270-5M-25)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- D&D Timing Belt, XL, 0.37 x 25in PL, T125 (250XL037)
- D&D Power Transmission Belts