Shop All V-Belts
D&D
Belt, BX, 0.656 x 55in OC
Mfr # BX52
Zoro # G501917699
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Belt, BX, 0.656 x 55in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Motor, 6 HP (2-0207)
- KRYTOX 2 oz Tube White (NRT-8906)
- DAYTON Gearbelt, H, 78 Teeth, Length 39.0 In (1DHT4)
- DAYTON A38 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (3X545)
- D&D 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- D&D 95" Outside Length, 7/8" Top Width, 1 Ribs (CX91)
- D&D 2337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2337)
- D&D 144" Outside Length, 1/2" Top Width, 1 Ribs (A142)
- D&D 2950mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2950)
- D&D 166" Outside Length, 7/8" Top Width, 1 Ribs (C162)
- DAYTON 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (2L432)
- D&D Power Transmission Belts