Shop All V-Belts
D&D
97" Outside Length, 1 1/2" Top Width, 2 Ribs
Mfr # 2/B94
Zoro # G401891617
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B2
- Number of Ribs 2
- Top Width 1 1/2"
- Outside Length 97"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1 1/2" |
Outside Length | 97" |
Details
V-Belt Section | B2 |
Number of Ribs | 2 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, B2, 1.48 x 97in OC, 2 Band D&D DURA-PRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- HHIP GTN-5 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2005)
- D&D 2120mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2120)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3L390)
- D&D 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- D&D 128 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB124)
- D&D 1080mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1080)
- D&D 100" Outside Length, 5/8" Top Width, 1 Ribs (5V1000)
- PIX Belt, BX Cogged, 21/32 x 29 in. OC (BX26)
- D&D Power Transmission Belts