Shop All V-Belts
D&D
900mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # XPZ900
Zoro # G901893791
original price:
$4.25
1% off
new price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 9 2/3mm
- Outside Length 900mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 900mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPZ, 9.7 x 900mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS General Purpose Lead-In 3/8" x 18" 1/4" Ball Swivel (HP06184BS)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZB07520-10-11-G)
- BESTORQ A73K V Belt, 75 in Outside Length, 1/2 in Top Width, 1 Ribs (A73K)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- D&D 182" Outside Length, 2/3" Top Width, 1 Ribs (B179)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- D&D 123" Outside Length, 2/3" Top Width, 1 Ribs (B120)
- D&D 125" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1250)
- D&D 1307mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1307)
- D&D 45" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX450)
- BESTORQ AX22 Cogged Belt, 24 in Outside Length, 3/8 in Top Width, 1 Ribs (AX22)
- D&D V-Belts