Shop All V-Belts
D&D
85" Outside Length, 4/5" Top Width, 2 Ribs
Mfr # 2/3V850
Zoro # G901888452
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V2
- Number of Ribs 2
- Top Width 4/5"
- Outside Length 85"
- Material POLYESTER
Product Information
Dimensions
Top Width | 4/5" |
Outside Length | 85" |
Details
V-Belt Section | 3V2 |
Number of Ribs | 2 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 3V2, 0.79 x 85in OC, 2 Band D&D DURA-PRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-PRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-PRIME BAND WEDGE belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35BS24H X 3/4)
- ARMSTRONG 13H39 Mtr-3/4Hp1Ph208/230V (13H39)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- DAYTON 3V280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (13V706)
- D&D 1340mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1340)
- D&D 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42)
- D&D 39" Outside Length, 5/8" Top Width, 1 Ribs (5VX390)
- D&D 65" Outside Length, 5/8" Top Width, 1 Ribs (5VX650)
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (B49/5L520)
- D&D 130" Outside Length, 5/8" Top Width, 1 Ribs (5VX1300)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 126.3 in L Outside (BX123)
- D&D Power Transmission Belts