Shop All V-Belts
D&D
84" Outside Length, 2/3" Top Width, 1 Ribs
Mfr # BX81
Zoro # G101891733
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 2/3"
- Number of Ribs 1
- Outside Length 84"
- Material POLYESTER
Product Information
Dimensions
Top Width | 2/3" |
Outside Length | 84" |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, BX, 0.656 x 84in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick (TRA613)
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- MILTON INDUSTRIES 3/8" Hose Barb Plug M-Style (736-6)
- SPEEDAIRE Regulator (PN22N019G)
- D&D 85" Outside Length, 4/5" Top Width, 2 Ribs (2/3V850)
- D&D 81" Outside Length, 5/8" Top Width, 1 Ribs (5VX810)
- D&D 43" Outside Length, 3/8" Top Width, 1 Ribs (3VX430)
- D&D 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- D&D 2032mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2032)
- D&D 2600mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2600)
- PIX Belt, XPA Cogged, 13 x 1207mm LP (XPA1207)
- D&D V-Belts