Shop All V-Belts
D&D
81" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX79
Zoro # G001866817
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 81"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 81" |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, AX, 0.5 x 81in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TSUBAKI Rs12B Offset Link (RS12BOL)
- D&D 138" Outside Length, 2/3" Top Width, 1 Ribs (B135)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937774Q, Return Line, 10 micron, Inside-Out (MF0063750)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6008ZZCM AV2S)
- D&D 1512mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1512)
- D&D 43 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15430)
- D&D 330" Outside Length, 1" Top Width, 1 Ribs (8V3300)
- D&D 44 2/3" Outside Length, 3/4" Top Width, 1 Ribs (24440)
- D&D 25" Outside Length, 3/8" Top Width, 1 Ribs (3V250)
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- CARLISLE 370J6 Vee-Rib Belt (370J6)
- D&D Power Transmission Belts