Shop All V-Belts
D&D
78" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 5LK780
Zoro # G601892971
original price:
$20.99
10% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5LK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 78"
- Material KEVLAR
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 78" |
Details
V-Belt Section | 5LK |
Number of Ribs | 1 |
Material | KEVLAR |
Resists | Oil, Heat |
Description
Belt, 5LK, 0.625 x 78in OC, (BK75) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- D&D 59" Outside Length, 2/3" Top Width, 1 Ribs (B56/5L590)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3VX700)
- D&D 77" Outside Length, 1/2" Top Width, 1 Ribs (A75/4L770)
- D&D 210" Outside Length, 2/3" Top Width, 1 Ribs (B207)
- D&D 166" Outside Length, 2/3" Top Width, 1 Ribs (B163)
- D&D 1250mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1250)
- CARLISLE Belt, B72 (B72)
- D&D V-Belts