Shop All V-Belts
D&D
65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs
Mfr # 655L8
Zoro # G601886604
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section L2
- Number of Ribs 8
- Top Width 1 1/2"
- Outside Length 65 1/2"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1 1/2" |
Outside Length | 65 1/2" |
Details
Description
Belt, L2, 1.5 x 65.5in PL, 8 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP189)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC100-100SKW)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (A65/4L670)
- D&D 175" Outside Length, 5/8" Top Width, 1 Ribs (5VX1750)
- D&D 78" Outside Length, 1/2" Top Width, 1 Ribs (4LK780)
- D&D 91" Outside Length, 1/2" Top Width, 1 Ribs (A89/4L910)
- D&D 200" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5V2000)
- D&D 70" Outside Length, 2/3" Top Width, 1 Ribs (BX67)
- D&D 49" Outside Length, 3/8" Top Width, 1 Ribs (3L490)
- D&D Power Transmission Belts