Shop All V-Belts
D&D
61 1/4" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 17610
Zoro # G901890899
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 17
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 61 1/4"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 61 1/4" |
Details
V-Belt Section | 17 |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 17, 0.53 x 61.27in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-31)
- MIDCO INTERNATIONAL Motor, 115/230V, 1/6Hp, 3450Rpm, Mx843743 (843743)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/4 JIC (R2-8-36F)
- D&D 70" Outside Length, 2/3" Top Width, 1 Ribs (BX67)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- D&D 27" Outside Length, 1/2" Top Width, 1 Ribs (4LK270)
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- D&D 1600mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1600)
- D&D Power Transmission Belts