Shop All V-Belts
D&D
60" Outside Length, 2/3" Top Width, 1 Ribs
Mfr # B57/5L600
Zoro # G601893459
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B/5L
- Number of Ribs 1
- Top Width 2/3"
- Outside Length 60"
- Material POLYESTER
Product Information
Dimensions
Top Width | 2/3" |
Outside Length | 60" |
Details
V-Belt Section | B/5L |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, B/5L, 0.656 x 60in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3VX700)
- PARKER Hydraulic Hose Fitting, Crimp Style (1C943-20-12)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3V750)
- D&D 27 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L275)
- D&D 90" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B87)
- D&D 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37)
- D&D 1340mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1340)
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- GATES Super Hc Cogged 118In 5/8In V-Belt (5VX1180)
- D&D V-Belts