Shop All V-Belts
D&D
60" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4LK600
Zoro # G101885893
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4LK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 60"
- Material KEVLAR
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 60" |
Details
V-Belt Section | 4LK |
Number of Ribs | 1 |
Material | KEVLAR |
Resists | Oil, Heat |
Description
Belt, 4LK, 0.5 x 60in OC (AK58) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L790 (4L790)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K263BG)
- CAMPBELL HAUSFELD Valve Plate Kit (VT491100AV)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- D&D 1887mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1887)
- D&D 887mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ887)
- D&D 46 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX465)
- D&D 147" Outside Length, 2/3" Top Width, 1 Ribs (B144)
- D&D 160" Outside Length, 5/8" Top Width, 1 Ribs (5VX1600)
- D&D 95" Outside Length, 1/2" Top Width, 1 Ribs (A93/4L950)
- PIX Belt, BB, 21/32 x 85.6 in. OC (BB81)
- D&D Power Transmission Belts