Shop All V-Belts
D&D
40" Outside Length, 1" Top Width, 10 Ribs
Mfr # 400J10
Zoro # G601891752
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J2
- Top Width 1"
- Number of Ribs 10
- Outside Length 40"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1" |
Outside Length | 40" |
Details
V-Belt Section | J2 |
Number of Ribs | 10 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, J2, 0.92 x 40in PL, 10 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Contact Brg - 30 Mm Id X 55 Mm Od X 13 Mm W; Open (7006)
- INGERSOLL-RAND Care Kit, For 3VU51, 3VU52, 3YU96, 3VU95 (2135-TK2)
- BESTORQ 5M Timing Belts, 425-5M-15 (425-5M-15)
- PIAB Suction Cup, Purple, 38.5mm H, PK5 (VL75FC)
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (B27/5L300)
- D&D 27 1/2" Outside Length, 1/2" Top Width, 1 Ribs (AX25.5)
- D&D 1080mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1080)
- D&D 204" Outside Length, 7/8" Top Width, 1 Ribs (C200)
- D&D 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (AX21)
- DAYTON A27 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (6A139)
- D&D V-Belts