Shop All V-Belts
D&D
3750mm Outside Length, 22mm Top Width, 1 Ribs
Mfr # SPC3750
Zoro # G001892779
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Top Width 22mm
- Number of Ribs 1
- Outside Length 3750mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 22mm |
Outside Length | 3750mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPC, 22 x 3750mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, El (2062-8-6S)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- CARLISLE AP20 Super Blue Ribbon V-Belt (AP20)
- D&D 42 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX425)
- D&D 335" Outside Length, 5/8" Top Width, 1 Ribs (5V3350)
- D&D 99" Outside Length, 1/2" Top Width, 1 Ribs (A97/4L990)
- D&D 150" Outside Length, 1" Top Width, 1 Ribs (8V1500)
- D&D 1082mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1082)
- D&D 53" Outside Length, 3 1/7" Top Width, 8 Ribs (8/3VX530)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L260)
- D&D V-Belts