Shop All V-Belts
D&D
37 4/7" Outside Length, 4/9" Top Width, 1 Ribs
Mfr # 15370
Zoro # G801886305
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 15
- Number of Ribs 1
- Top Width 4/9"
- Outside Length 37 4/7"
- Material POLYESTER
Product Information
Dimensions
Top Width | 4/9" |
Outside Length | 37 4/7" |
Details
V-Belt Section | 15 |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 15, 0.44 x 37.57in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6313 2Z, Single Row Ball Brgs, 6313 2Z (6313 2Z)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG (B173LG)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80R-50-Standard: 80 Chain Size, 50 Ft, 131552 (131552)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 447 RE BELT)
- D&D 164" Outside Length, 5/8" Top Width, 1 Ribs (5LK1640)
- D&D 111" Outside Length, 1/2" Top Width, 1 Ribs (4LK1110)
- D&D 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- D&D 83 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB79)
- D&D 48" Outside Length, 5/8" Top Width, 1 Ribs (5VX480)
- D&D 113" Outside Length, 3" Top Width, 4 Ribs (4/B110)
- D&D 105" Outside Length, 5/8" Top Width, 1 Ribs (5LK1050)
- D&D Power Transmission Belts