Shop All V-Belts
D&D
2800mm Outside Length, 16 1/3mm Top Width, 1 Ribs
Mfr # XPB2800
Zoro # G501892842
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 16 1/3mm
- Number of Ribs 1
- Outside Length 2800mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 16 1/3mm |
Outside Length | 2800mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPB, 16.3 x 2800mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 720-8M-21 (720-8M-21)
- GATES PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-15 (240-3MGT-15)
- DAYTON Ind Link Conveyor Offset (2YEG9)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-115 RESALE (123357 INS-SCM-115)
- D&D 1650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1650)
- D&D 44" Outside Length, 2/3" Top Width, 1 Ribs (B41/5L440)
- D&D 71" Outside Length, 5/8" Top Width, 1 Ribs (5V710)
- D&D 46 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB42)
- D&D 40 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX405)
- D&D 1150mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1150)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 133" (B133)
- D&D Power Transmission Belts